Shop All Handles, Frames and Braces
Magnolia Brush
Tapered Hardwood Handle
Mfr # C60
Zoro # G002697311
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Outside Diameter 1.5
- Length 60
- Width 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnolia Brush
- MFR # C60
- Zoro # G002697311
- UPC # 35162830608
- Country of Origin Indonesia
- Category Handles, Frames and Braces
Dimensions
Height | 1 |
Outside Diameter | 1.5 |
Length | 60 |
Width | 1.1 |
Description
Replacement 60"L tapered hardwood push broom handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Heavy-Duty Metal Dust Pan (71078)
- STOCKHAUSEN 2 Liter Paint Removing Hand Cleaner (PN98187406)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- 3M Heavy Duty Hand Pad, 7440B, M Grit, Tan, 6"X9" (48011-18451)
- MAGNOLIA BRUSH Magnolia Brush Steel Handle Braces (99-S)
- MAGNOLIA BRUSH Magnolia Brush Hardwood Handle with Iron Connector (D60)
- MAGNOLIA BRUSH Magnolia Brush Flow-Thru Telescopic Extension Handle (FEH-60)
- LINK HANDLES Broom Handle 60", 1-1/8" Dia., Tapered (66441GRA)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- WEILER Heavy-Duty Steel Brace 2 (44290)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- Magnolia Brush Handles, Frames and Braces