Shop All Brooms
Magnolia Brush
Push Broom Head, Garage, Pp/Hardwood, 18 In
Mfr # 5518-FX
Zoro # G502679961
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Broom Handle Diameter 2.25
- Block Width 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Brush
- MFR # 5518-FX
- Zoro # G502679961
- UPC # 35162755185
- Country of Origin United States
- Category Brooms
Dimensions
Height | 2.5 |
Broom Handle Diameter | 2.25 |
Block Width | 4.625 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- MAGNOLIA BRUSH CarbonSteel Wire Broom Head, 16 Inch (3916)
- MAGNOLIA BRUSH Magnolia Replacement Head For #37 Fine Sweeping Broom (3742-A)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1318-O)
- DQB 24 In. W. x 65 In. L. Metal Handle Heavy-Duty Contractor Push Broom (09942)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ58)
- QUICKIE BROOM PUSH 24"" IN/OUT (638)
- Magnolia Brush Brooms