Shop All Floor Cleaners and Maintainers
Magnolia Brush Manufacturers Inc
Magnolia Brush 455-3718LH 18 in. Flagged Plastic Floor Brush
Mfr # 455-3718LH
Zoro # G604155295
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnolia Brush Manufacturers Inc
- MFR # 455-3718LH
- Zoro # G604155295
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household.
Features- Requires Bolt on handle. Magnolia item D-60
- Flagged-tip silver grey plastic
- Staple set in clear lacquered flat-top hardwood block
- For sweeping smooth, highly polished floors, varnished wood or smooth concrete
- 18-inches hardwood block and 3-inches trim
- Color: Silver
- Material: Plastic
- Size: 18"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- PROTEAM 13" Curved Chrome Wand w/ Button Lock (103505)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK220RCT (BWK220RCT)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- BONA PowerPlus Hard Surface Floor Cleaner Liquid 32 oz (WM851051001)
- BONA Floor Cleaner, Liquid, 1 gal, Jug, PK4 (WM700018193)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- TIDE Floor Cleaner, 36 lb., Bland, White (02364)
- DIVERSEY Neutral Floor Cleaner, 32 oz., Citrus (101109755)
- WERTH SANITARY SUPPLY Bio-Based Floor Clnr/ Spray Buff, 1 qt, PK12 (120600)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- Magnolia Brush Manufacturers Inc Floor Cleaners and Maintainers