Shop All Paint Brushes
Magnolia Brush Manufacturers Inc
Magnolia Brush 455-235 Low Cost Single Thickness Paint or Chip Brush; Case of 24 - White
Mfr # 455-235
Zoro # G904155650
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Brush Manufacturers Inc
- MFR # 455-235
- Zoro # G904155650
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Chip Brush |
Description
Features
- Low cost paint or chip brush
- 100 Percent white bristles
- Single thickness
- Smooth sanded handle with tin ferrule
- Made from high quality materials
- Case of 24
- Color - White
- Size - 3 in. W x 1.5 in. trim L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM No Hunting Purple Spray Paint 12 oz (270970)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (R016)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- MAGNOLIA BRUSH MANUFACTURERS INC Magnolia Brush 455-233 2 in. Paint Brush with Sanded Handle - Pack of 24 (455-233)
- PREMIER Benjamin Moore 3 in. Firm Angle Paint Brush (U61730-017)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)
- WOOSTER Painters Choice Roller R728-9, 3PK (71497120731)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-1 1/2)
- PROSOURCE Brush Paint Int Ext Polyes 2Pc (A 15400)
- MICHIGAN BRUSH 1/4" Flat Sash Paint Brush, Camel Hair Bristle, Hardwood Handle (MIB-90150)
- Magnolia Brush Manufacturers Inc Paint Brushes