Shop All Brooms
This Product is Discontinued
Magnolia Brush
Magnolia Replacement Head For #24 Stiff-bristled Broom (Discontinued)
Mfr # 2424-A
Zoro # G802697252
This Product is Discontinued
Key Features
- Height 3
- Broom Handle Diameter 2.5
- Block Width 24.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnolia Brush
- MFR # 2424-A
- Zoro # G802697252
- UPC # 35162124240
- Country of Origin United States
- Category Brooms
Dimensions
Height | 3 |
Broom Handle Diameter | 2.5 |
Block Width | 24.5 in |
Description
This Magnolia stiff-bristle Broom Head is perfect for sweeping gravel, large debris and manure. The heavy-duty polypropylene bristles are trimmed to 4"L for maximum sweeping power and won't soften when exposed to water, oils or grease. This broom head is the ideal choice for use around water, chemicals, fuel, spilled oil and other fluids and works equally well on wet or dry surfaces, rough concrete and asphalt.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- HERITAGE 16 gal Trash Bags, 0.70 mil (18 Micron), Black, 500 PK (HERH4832HK)
- TOUGH GUY Sponge Wet Mop, 20 oz Dry Wt, Screw On Connection, Black/Yellow (1TTY9)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1318-O)
- MAGNOLIA BRUSH Magnolia Replacement Head For #37 Fine Sweeping Broom (3742-A)
- MAGNOLIA BRUSH Push Broom Head, Garage, Pp/Hardwood, 18 In (5518-FX)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- MAGNOLIA BRUSH CarbonSteel Wire Broom Head, 16 Inch (3916)
- KRAFT TOOL Flat Wire Texture Broom, 48", 3/4" Spacing (CC198-3/4)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM40)
- Magnolia Brush Brooms