Shop All Specialty Switches
Magnetrol
120V-Ac Vibrating Level Switch
Mfr # 052-1204-003
Zoro # G106600804
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnetrol
- MFR # 052-1204-003
- Zoro # G106600804
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- MAGNETROL 120-240V-AC FLOW SWITCH (TD2-7000-130/TEA-A210-002)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- Magnetrol Switches