Shop All Rare Earth Magnets
Magnetic Products
MPI Rare Earth Grate Magnet 316 SS 12in x 12in Square
Mfr # GM-1212-REN-316
Zoro # G908829182
Free Shipping & Returns
$3,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnetic Products
- MFR # GM-1212-REN-316
- Zoro # G908829182
- Country of Origin Czechia
- Category Rare Earth Magnets
Description
Mpi grate magnets are designed to remove medium and small-size ferrous tramp metal contaminants from dry, granular free-flowing product streams in gravity-fed vertical chutes, hoppers, housings, or bins. They are easy to install and clean. Magnetic grates offer efficient, economical magnetic protection of processing equipment, such as milling, extruding, and mixing, while improving product purity. With these types of magnetic separators, the product stream flows through a row of 1in diameter magnetic tubes, located on 2in centers, allowing 1in of space between each tube. The tubes are held in place with a welded stainless-steel support frame. As tramp metal contaminants are captured, they move to the underside of the magnetic tubes, eliminating tramp metal inwash-offin. All tubes are fully welded for the highest durability, no crimped or mechanically sealed end plugs. All mpi grate magnets are proudly manufactured in the usa.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AM3, 5 Pin, PK10 (1045-AM3)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- SPEC Compression Spring Music Wire (D23870)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- J.W. WINCO GN52.3-AN-27 Retaining Magnet, Rod Shaped (GN52.3)
- ZORO SELECT Disc Magnet, Neodymium, 7 lb. Pull (6YA39)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread (K0552.01)
- MAG-MATE Magnetic Print/Document Holder, 1.4", PK10 (PHMX1500PK10)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- Magnetic Products Rare Earth Magnets