Shop All Machine Chucks
Magnetic Products
MPI Double Rare Earth Round Chuck, 8in Dia. 2-1/5inH
Mfr # RC-200-REN
Zoro # G108588902
product price: $4,575.99
/ea
Free Shipping & Returns
$4,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnetic Products
- MFR # RC-200-REN
- Zoro # G108588902
- Country of Origin Czechia
- Category Machine Chucks
Description
The mpi double rare earth round chuck is primarily designed for turning and grinding round and ring-shaped workpieces. The top plate with radial poles offers the possibility to machine the front, inner and outer diameter of the workpiece in one operation. Due to the top plate with radial poles, the mpi double rare earth permanent chuck is primarily designed for turning and grinding round and ring-shaped workpieces. The advantage is the possibility to machine the front, inner and outer diameter of the workpiece in one operation. features: compact top plate made of one piece of steel with radial poles suitable for turning and circular grinding very powerful double magnetic system with neodymium magnets steel base holding force: 140n/cm / 203lbs/in min. Workpiece diameter: 35mm/1.38in radial poles regrind limit 5mm/0.20? 1 year warranty for the magnetic system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433659)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- ELESA Black-oxide steel threaded stud, MR.40 p-M8x20-C31 (MR-p)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- Magnetic Products Machine Chucks