Shop All Machine Chucks
Magnetic Products
MPI Double Rare Earth Round Chuck, 6in Dia. 2-1/5inH
Mfr # RC-150-REN
Zoro # G408588916
product price: $3,099.99
/ea
Free Shipping & Returns
$3,099.99
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
- Brand Magnetic Products
- MFR # RC-150-REN
- Zoro # G408588916
- Country of Origin Czechia
- Category Machine Chucks
Description
The mpi double rare earth round chuck is primarily designed for turning and grinding round and ring-shaped workpieces. The top plate with radial poles offers the possibility to machine the front, inner and outer diameter of the workpiece in one operation. Due to the top plate with radial poles, the mpi double rare earth permanent chuck is primarily designed for turning and grinding round and ring-shaped workpieces. The advantage is the possibility to machine the front, inner and outer diameter of the workpiece in one operation. features: compact top plate made of one piece of steel with radial poles suitable for turning and circular grinding very powerful double magnetic system with neodymium magnets steel base holding force: 140n/cm / 203lbs/in min. Workpiece diameter: 35mm/1.38in radial poles regrind limit 5mm/0.20? 1 year warranty for the magnetic system
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
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- MILWAUKEE TOOL Cordless Die Grinder, Battery Included (2522-20, 48-11-2420)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Magnetic Products Machine Chucks