Shop All Transformers
Magnetek
Power Transformer, 120V, 480V
Mfr # 211-0001-050
Zoro # G707185922
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V
- Output Voltage - Transformer 120V
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnetek
- MFR # 211-0001-050
- Zoro # G707185922
- Country of Origin Unknown
- Category Transformers
Details
Item | Power Transformer |
Input Voltage - Transformer | 480V |
Output Voltage - Transformer | 120V |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- SQUARE D Low Voltage Distribution Transformer, 15 kVA, 150°C, 120/208V AC, 480V (EXN15T3H)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- LENNOX Transformer, 120V - 24V, 30Va, Le38631 (38631)
- SQUARE D General Purpose Transformer, 30 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (30T2F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070TF500D3)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 480V AC (9070EL2D9)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF2)
- Magnetek Transformers