Shop All Rare Earth Magnets
Magnet Source
NeoGrip Round Base Magnet, 2.65" Dia.
Mfr # RB70PG-NEOBX
Zoro # G0202899
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # RB70PG-NEOBX
- Zoro # G0202899
- UPC # 095421008438
- Country of Origin China
- Category Rare Earth Magnets
Details
Item | NeoGrip Round Base Magnet, 2.65" Dia. |
Description
NeoGrip Round Base Magnet, 2.65 In. Dia.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Volkswagen VW Ignition Lock Wafer Set / 8 Sizes / 20 pcs each size, PK 160 (KLF-LWS-VW10)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- MAGNET SOURCE Neodymium Round Base Magnet 2.64" Dia. (RB70N-NEOBX)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0150)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS1000)
- MAGNET SOURCE Neodymium Magnetic 4-in-1 Holding Arm, 5 (07620BX)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- Magnet Source Rare Earth Magnets