Shop All Magnetic Pickup Tools
Magnet Source
Mini Sweeper, 31-1/4 in. L
Mfr # 07294
Zoro # G9792255
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Size 15-1/2 in
- Length 31 1/4 in
- Width 15 1/2 in
- Diameter 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # 07294
- Zoro # G9792255
- UPC # 095421072941
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 15-1/2 in |
Length | 31 1/4 in |
Width | 15 1/2 in |
Diameter | 15 1/2 in |
Surface Size | 15-1/2 in |
Extended Length | 40 in |
Pickup Length | 40 in |
Wheel Dia. | 3 in |
Magnet Length | 15 1/2 in |
Wheel Diameter | 4 in |
Magnet Depth | 3 1/2 in |
Magnet Height | 2 1/4 in |
Overall Height | 44 in |
Description
If you are looking for a powerful, reliable magnetic pickup tool, the Magnet Source 07294 Mini Sweeper is your best bet. It has a high-quality construction and will help you pick up all types of ferrous objects. With a release lever on the handle, you can easily open and close the jaws to retrieve metal objects from hard-to-reach places. The handle is made of steel with a plastic grip that makes it easy to hold onto. This mini sweeper has an 31 1/4 in. length, 15 1/2 in width and 15 1/2 in diameter. It also has a ceramic magnet with steel, aluminum and rubber components which make it lightweight yet durable at the same time. The Magnet Source Mini Sweeper is ideal for picking up all sorts of ferrous objects around your home or work site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH LINE-UP REG 458 1/4" (MY22003)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- MAGNET SOURCE Button Magnet, 3/4 in. dia. (07259)
- MAGNET SOURCE Magnet Source 07263 Magnetic Mini Sweeper (7263)
- MAGNET SOURCE Magnet Source 07210 Standard Handle Magnet, Steel (7210)
- MAGNET SOURCE 0 Screwdriver MagnetizerDemagnetizer, 1 in L, 1 in W, 1 in H, CeramicRubber (7224)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- Magnet Source Inspection and Retrieving Tools