Shop All Tool Storage Accessories
Magnet Source
Magnetic Tool Holder, 24 in L, 34 in W, 118 in H, Steel
Mfr # 07661/07561
Zoro # G907658240
product price: $33.15
/ea
Sold in multiples of 6 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # 07661/07561
- Zoro # G907658240
- UPC # 95421076611
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Magnetic Tool Holder, 24 in L, 34 in W, 118 in H, Steel |
Material | Steel |
Description
Heavyduty, permanent magnet assemblies hold large or small tools and metal parts securely in place Ideal for workshops, garages, manufacturing facilities and even inside trucks and vans When mounted, these tool holders are held firmly in place by welded tabs, with 14 in holes for screws 20 lb pull per inch Mounting screws included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Outside Caliper (17042)
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- VULCAN Hammer Claw Rip Fbrgls 20Oz (JL60315A)
- DEWALT 3/8" 0-2,800 rpm VS Drill with Keyed Chuck (DWE1014)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- MAGNET SOURCE Powerful Magnet Tool Holders, 24L (AMC24PLC)
- MAGNET SOURCE Powerful Magnet Tool Holders, 13W (AMC13PLC)
- MAGNET SOURCE Holder Tool Bar Stl 24In Chrm (07662)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- NANUK CASES Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (TOP))
- Magnet Source Tool Storage Accessories