Shop All Flexible Magnets
Magnet Source
Magnetic Tape, 2" W, 100" L
Mfr # ZG80AC\CN-F
Zoro # G4034760
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pull 145 sq ft
- Length 100 in
- Width 2 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # ZG80AC\CN-F
- Zoro # G4034760
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 100 in |
Width | 2 in |
Details
Item | Magnetic Tape |
Max. Pull | 145 sq ft |
Thickness | 0.06 in |
Description
Magnetic Tape, Max. Pull 145 sq ft, Length 100 in, Width 2 in, Thickness 0.06 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- J.W. WINCO JW Winco GN115-SUK-28-SW Cam Latch (115-SUK-28-SW)
- SUGATSUNE Pull Handle, 3 In. H, Satin, Threaded Holes (SWP-630/S)
- MAGNET SOURCE Magnetic Sheet, 12" W, 48" L (ZG3012X48P-F)
- ZORO SELECT Printable Mag Sheet, 25 Ft. L, 24-3/8 In W, Width: 24 3/8 in (10E807)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- MAG-MATE Flexible Magnet Material w/Adhesive 1" W (MRA030X0100X025)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E810)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in (10E827)
- Magnet Source Flexible Magnets