Shop All Tool Storage Accessories
Magnet Source
Holder Tool Bar Stl 24In Chrm
Mfr # 07662
Zoro # G007049177
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # 07662
- Zoro # G007049177
- UPC # 95421076628
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Holder Tool Bar Stl 24In Chrm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- ABB OXS6X180, SELECTOR SHAFT 6X180 (OXS6X180)
- MAGNET SOURCE Powerful Magnet Tool Holders, 13W (AMC13PLC)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- MAGNET SOURCE Powerful Magnet Tool Holders, 24L (AMC24PLC)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- FLUKE Fluke C125 Soft meter Case, Detachable Front Pocket (C125)
- Magnet Source Tool Storage Accessories