Shop All Magnetic Pickup Tools
Magnet Source
Button Magnet, 3/4 in. dia.
Mfr # 07259
Zoro # G9792264
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 3/4 in
- Width 3/4 in
- Diameter 3/4 in
- Surface Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnet Source
- MFR # 07259
- Zoro # G9792264
- UPC # 095421072590
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 3/4 in |
Width | 3/4 in |
Diameter | 3/4 in |
Surface Size | 3/4 in |
Head Diameter | 3/4 in |
Details
Item | Button Magnets |
Type | Magnetic |
Pull Capacity | 4 lb |
Includes | Metal Keeper to Retain Magnetism |
Application | Use for Workholding and High Heat Applications |
Features | Convenient Mounting Holes |
Lifting Capacity | 4 lb |
Operation | Manual |
Material | Steel |
Product Type | Button Magnets |
Magnet Type | Alnico |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 4 lb |
Description
Button Magnets, Head Diameter 3/4 in, Includes Metal Keeper to Retain Magnetism, Magnetic Pull Capacity - Maximum 4 lb, Product Type Button Magnets, Features Convenient Mounting Holes, Head Type Magnet, Magnet Type Alnico
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO Chuck Key 4 In 1 (311061)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- DRILL AMERICA 1-3/16"x3/4" HSS 4 Flute Single End End Mill (DWCF348A)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- MAGNET SOURCE Magnet Source 07263 Magnetic Mini Sweeper (7263)
- MAGNET SOURCE Magnet Source 07210 Standard Handle Magnet, Steel (7210)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- MAGNET SOURCE 0 Screwdriver MagnetizerDemagnetizer, 1 in L, 1 in W, 1 in H, CeramicRubber (7224)
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- MASTER MAGNETICS 150LB Retrieving Magnet (7542)
- Magnet Source Magnetic Pickup Tools