Shop All Tool Storage Accessories
Magnet Source
0 Magnetic Tool Holder, 24 in L, 34 in W, 118 in H, Steel
Mfr # 7662
Zoro # G607497774
Sold in multiples of 6 for $308.94
$308.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnet Source
- MFR # 7662
- Zoro # G607497774
- UPC # 95421076628
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0 Magnetic Tool Holder, 24 in L, 34 in W, 118 in H, Steel |
Material | Steel |
Description
Heavyduty, permanent magnet assemblies hold large or small tools and metal parts securely in place Available in nickelplated or powdercoated black Ideal for workshops, garages and even inside RVs When mounted, these tool holders are held firmly in place by welded tabs, with 14 in holes for screws 20 lb pull per in mounting screws included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- MAGNET SOURCE Powerful Magnet Tool Holders, 24L (AMC24PLC)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder, (07603)
- MAGNET SOURCE Magnetic ToolMat 19.5"L x 8.85"W x 0.2 (07079)
- MAGNET SOURCE Holder Tool Bar Stl 24In Chrm (07662)
- MAGNET SOURCE Powerful Magnet Tool Holders, 13W (AMC13PLC)
- HANSEN GLOBAL 3-Piece SAE Fractional Socket Tray Set (9301)
- Magnet Source Tool Storage Accessories