Shop All Umbrella Bags, Stands & Holders
Magnecover
Umbrella, 60" Arc Dimension, Black
Mfr # MUUMB
Zoro # G4423109
product price: $51.49
/ea
Not eligible for select promotions
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Dimension 60 in
- Color Black
- Features Durable and Flexible Fiberglass Ribs, Waterproof
- Material Polyester, Stainless Steel
- Design Magnecover Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnecover
- MFR # MUUMB
- Zoro # G4423109
- UPC # 687152259861
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Arc Dimension | 60 in |
Arc Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Umbrella |
Color | Black |
Features | Durable and Flexible Fiberglass Ribs, Waterproof |
Material | Polyester, Stainless Steel |
Design | Magnecover Logo |
Canopy Color | Black |
Rib Material | Fiberglass |
Shaft Material | Stainless Steel |
Canopy Material | Polyester |
Application | Rain, Sun |
Description
Umbrella, Arc Length 60 in, Canopy Material Polyester, Canopy Color Black, Application Rain, Sun, Design Magnecover Logo, Features Durable and Flexible Fiberglass Ribs, Waterproof, Rib Material Fiberglass, Shaft Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12-1/2" Clock w/ Thermometer/Humidity (1071)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- BESTAR Connexion L-Shaped Workstation with hutch, Antigua/Black (93859-000052)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- MAGNECOVER Umbrella, 60" Arc Dimension, Black, Includes: Magnetic Base (MUKIT)
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- Magnecover Umbrella Bags, Stands & Holders