Shop All Device Holders & Mounts
Magnavox
Magnavox MTFT750RD 7 in. Portable DVD Player with Color TFT Screen & Remote Control; Red
Mfr # MTFT750RD
Zoro # G704008118
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnavox
- MFR # MTFT750RD
- Zoro # G704008118
- UPC # 731398750023
- Country of Origin China
- Category Device Holders & Mounts
Description
Features
- Magnavox portable dvd player works with audio cd, dvd, cd-r, cd-rw, jpeg compatible files
- Built in stereo speakers and 3.5mm headphone jack for playback
- Also connect to external display with audio / video output jack
- Built in rechargeable battery, playback time 2.5 hours
- Remote control with 2 x aaa batteries included
- AC & DC adapter for use in home
- Car adapter
- Color: Red
- Playable Disc Formats: DVD, Blu-ray
- Audio & Video Outputs: RF
- Recordable Disc Formats: CD-R
- Screen Size: 7"
- Dimension: 2.83 x 12.05 x 10.04 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42880)
- LISLE STUD REMOVER (LI71200)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- EQUAL-I-ZER Equal-i-zer 95-01-9395 Double Spare Pin Kit (95-01-9395)
- PERFORMANCE TEKNIQUE 7 in. TFT Single DIN DVD Touch Screen In-Dash Receiver (ICBM9774)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- PITAKA MagEZ Car Mount Lite/Vent for iPhone 12/13/14/15 (SL2301)
- OUTLAW RACING Outlaw Racing 12050 Billet Gas Cap; Silver (12050)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- EXTREME MAX Extreme Max 3005.4146 Straight Aluminum Slider Base for Tracker Versatrack Systems (3005.4146)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- Magnavox Device Holders & Mounts