Shop All DVD Players
Magnavox
Magnavox MTFT750PL 7 ft. Portable DVD Player - Purple
Mfr # MTFT750PL
Zoro # G804171101
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnavox
- MFR # MTFT750PL
- Zoro # G804171101
- UPC # 731398750047
- Country of Origin China
- Category DVD Players
Description
The MTFT750 Portable DVD Player makes watching a movie on the go simple This unit also has capabilities to play music and view pictures from your favorite CDs .
Features- 7 inch TFT display
- DVD/CD/CD-R/CD-RW/JPEG compatible
- Built-in Stereo speakers
- Built-in"2.5"hour rechargeable battery
- 3.5mm headphone jack
- AV out jack
- AC operation (AC adapter included)
- Owner's Manual
- Remote control
- DC Adaptor
- Car adaptor
- Color: Purple
- Max resolution: 800 x 480p
- On-Screen Display Languages: English, French, German, Spanish
- Aspect ratio: Widescreen
- Video Output: 3.5 mm Video Output Composite Video Output
- Remote control: Yes
- Built-in speakers: Yes
- Audio Output: 3.5 mm Aux outComposite Audio out
- Dimension: 1.77 " x 8.27" x 8.50"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- GLOBAL EQUIPMENT 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black (239134BK)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics 5050ULTRA AudioStar Boombox Radio (5050ULTRA)
- EZ DUPE Blue-Ray Duplicator, 3-Copy (BR03PIB)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- Magnavox DVD Players