Shop All Earbuds & Headphones
Magnavox
Magnavox MBH542-RD Foldable Bluetooth Headphones; Red
Mfr # MBH542-RD
Zoro # G204171275
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnavox
- MFR # MBH542-RD
- Zoro # G204171275
- UPC # 731398542086
- Country of Origin China
- Category Earbuds & Headphones
Description
The Magnavox MBH542 Foldable Stereo Headphones with Bluetooth bring a built-in mic to answer phone calls. The over ear cushions allow you for hours of listening in comfort. Simply connect to your devices bluetooth and you are ready to go.
Features- Adjustable earshells and headband design
- Handsfree phone answering function
- Built-in rechargeable battery
- Bluetooth version 4.1
- Supports HSP/HFP/A2DP/AVRCP
- High-power 40 mm driver
- Color: Red
- Frequency : 20 - 20kHz
- Impedance: 32 ohm
- Maximum Power Handling: 20 mW
- Sensitivity: 103 dB
- Speaker Diameter: 40 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- GRIP-RITE SM SCREW TRS #8X2"" 1# (NMT2001)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- NOVA Nova GX-200-02 Gaming Headset LED Headphones with Mic 7.1 Stereo Surround Sound for PC PS4 Slim (GX-200-02)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- ISOTUNES ISOtunes PRO Aware Bluetooth Hearing Protection Earbuds (IT-38)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- Magnavox Earbuds & Headphones