Shop All DVD Players
This Product is Discontinued
Magnavox
Magnavox Dvd/Vhs Combo (Discontinued)
Mfr # DV220MW9
Zoro # G4622019
This Product is Discontinued
Key Features
- Height 3.7"
- Width 17.1"
- Depth 9.2"
- Number of Heads 4
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnavox
- MFR # DV220MW9
- Zoro # G4622019
- Country of Origin Unknown
- Category DVD Players
Dimensions
Height | 3.7" |
Width | 17.1" |
Depth | 9.2" |
Details
Number of Heads | 4 |
Input Voltage | 110 V AC |
Product Type | DVD Player/VCR |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.