Shop All Solenoid Valves
Magnatrol Solenoids
Solenoid Valve, 1/2" NPT N/C 0/140 Stm 120V
Mfr # 114S42
Zoro # G6472291
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnatrol Solenoids
- MFR # 114S42
- Zoro # G6472291
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Solenoid Vlv,1/2"Npt N/C 0/140 Stm 120V |
Description
Solenoid Vlv,1/2 In.Npt N/C 0/140 Stm 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- ZURN 8" to 10" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK8-375CK1)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008616)
- SPEAKMAN Solenoid Repair Kit, Faucet (RPG76-0039)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H305)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, DIN, Orifice Dia.: 1-1/4" (S211YF16N5JJ2)
- FESTO Solenoid Valve VUVG-B14-P53E-ZT-F-1T1L (VUVG-B14-P53E-ZT-F-1T1L)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8212A037L1100F1)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (EF8210G008)
- Magnatrol Solenoids Solenoid Valves