Shop All Solenoid Valves
Magnatrol Solenoids
Solenoid Valve, 1/2" N/C 120Vac 0/90 Steam
Mfr # 14S22
Zoro # G6472197
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnatrol Solenoids
- MFR # 14S22
- Zoro # G6472197
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Solenoid V,1/2" N/C 120Vac 0/90 Steam |
Description
Solenoid V,1/2 In. N/C 120Vac 0/90 Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213196)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- BELIMO Valve 3/4" 2-Way 24Cv Valve Body (B221B)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008616)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2" Pipe Size (S261SH02N3JK4)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002LF 12/DC)
- Magnatrol Solenoids Solenoid Valves