Shop All Compression Lugs
Magnalug
Stater/Ground Lug, 4/0, 1/2", PK5
Mfr # 6440-005H
Zoro # G0690291
product price: $25.89
/pk 5, $5.18/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.13"
- Material Tin-Plated Copper
- Length 2.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnalug
- MFR # 6440-005H
- Zoro # G0690291
- UPC # 017378644088
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.13" |
Length | 2.57" |
Details
Material | Tin-Plated Copper |
Item | Starter/Ground Magna Lug |
Description
Stater/Ground Lug,4/0,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- MELTRIC 06-A1001 PLUG (06-A1001)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ILSCO Copper Split Bolt Connector, Conductor (IK-250-EC)
- Magnalug Compression Lugs