Shop All Automotive Battery Terminal Components & Parts
Magnalug
Sight Hole Lug, 4/0, 3/8", PK5
Mfr # 8940-005F
Zoro # G0697483
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
- Application Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks
- Type Magna Lug Sight Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnalug
- MFR # 8940-005F
- Zoro # G0697483
- UPC # 017378894056
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Sight Hole Lug,4/0,3/8",PK5 |
Gauge | 4/0 ga. |
Connection Type | Crimp |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Application | Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks |
Type | Magna Lug Sight Hole |
Standards | RoHS; SAE; cUL |
Description
Sight Hole Lug,4/0,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 4, 2" Shank, 45310 (45310)
- STENS Oem Replacement Belt 265-594 For Husqvarna 585829901 (265-594)
- NSK 38BWD15 Wheel Bearing (38BWD15)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- MAGNALUG Magnalug, w/.165" Tab Inverter, 2 ga., PK5 (102802-005)
- MAGNALUG Magnalug Inverter Lug, 8 ga., PK5 (102808-005)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- THE NOCO CO NOCO PRO Battery Clamps with Eyelets (GPA004)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- Magnalug Automotive Battery Equipment