Shop All Automotive Battery Terminal Components & Parts
Magnalug
Magnalug Inverter Lug, 8 ga., PK50
Mfr # 102808-050
Zoro # G1767363
product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Type MagnaLug Inverter Connectors
- Features Permanent Connection, Prevents Arcing and Shorting; Unique Self Centering Design
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnalug
- MFR # 102808-050
- Zoro # G1767363
- UPC # 017378100546
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Type | MagnaLug Inverter Connectors |
Features | Permanent Connection, Prevents Arcing and Shorting; Unique Self Centering Design |
Standards | RoHS |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- UWS Secure Lock Crossover Tool Box, 69", EC10013 (EC10013)
- MOTIVE PRODUCTS 0080 - Magnum Power Bleeder Tank (0080-MTV)
- AUTO VENTSHADE 04-11 RANGER BUGFLECTOR II-SMOKE (24321)
- MAGNALUG Magnalug Inverter Lug, 8 ga., PK5 (102808-005)
- MAGNALUG Sight Hole Lug, 4/0, 3/8", PK5 (8940-005F)
- MAGNALUG Magnalug, w/.165" Tab Inverter, 2 ga., PK5 (102802-005)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- GROTE Alligator Clip, 5A, Red (84-5005)
- QUICKCABLE Bayonet Vent Cap, 1/4"Turn, PK6 (215900-006)
- QUICKCABLE Red 4Ga, 10" Top Post Battery Cable, (8010-001)
- Magnalug Automotive Battery Equipment