Shop All Compression Lugs
Magnalug
Battery Lug, Straight, 8 GA, 1/2", Heavy Wall, Copper, PK5
Mfr # 6408-005H
Zoro # G1409516
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnalug
- MFR # 6408-005H
- Zoro # G1409516
- UPC # 17378035404
- Country of Origin United States
- Category Compression Lugs
Description
Designed for heavy duty usage on trucks, buses, farm and construction equipment. These lugs are wider, thicker and longer than standard lugs. Made of 100% copper and tin plated, they are also color coded and have letter code and cable size.
Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Flameless installation, safe for shop or field repair
Exceeds SAE conductivity standards J163 and J1811
Excellent for commercial and industrial applications
RoHS
UL
Made of 100% copper, tin plated for added conductivity and to resist corrosion
Heavy wall copper lugs 80% heavier wall than standard lugs
Flameless installation, safe for shop or field repair
Exceeds SAE conductivity standards J163 and J1811
Excellent for commercial and industrial applications
RoHS
UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- Magnalug Compression Lugs