Shop All Welding Accessories
This Product is Discontinued
Magnaflux
Y1 Yoke Kit (Discontinued)
Mfr # 623529
Zoro # G3650787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Non-Fluorescent
- Application Quickly Finds Defects in Ferrous Metal, Simply Position the Magnetic Yoke on the Part to be Tested and Energize the Yoke
- Includes Y-1 Yoke, 1 lb. #1 Gray Magnetic Powder, 1 lb. 8A Red Magnetic Powder, Paint Marker, Hand Cleaner, Portable Carrying Case
- Voltage 115
- Features Leg Capacity 0-11", Soft Grip Handle, 10 Ft. Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 623529
- Zoro # G3650787
- Country of Origin United States
- Category Welding Accessories
Details
Item | Y1 Yoke Testing Kit |
Type | Non-Fluorescent |
Application | Quickly Finds Defects in Ferrous Metal, Simply Position the Magnetic Yoke on the Part to be Tested and Energize the Yoke |
Includes | Y-1 Yoke, 1 lb. #1 Gray Magnetic Powder, 1 lb. 8A Red Magnetic Powder, Paint Marker, Hand Cleaner, Portable Carrying Case |
Voltage | 115 |
Features | Leg Capacity 0-11", Soft Grip Handle, 10 Ft. Cord |
Description
Y1 Yoke Testing Kit, Non-Fluorescent, Voltage 115, Quickly Finds Defects in Ferrous Metal, Simply Position the Magnetic Yoke on the Part to be Tested and Energize the Yoke, Leg Capacity 0-11 In., Soft Grip Handle, 10 Ft. Cord, Includes Y-1 Yoke, 1 lb. #1 Gray Magnetic Powder, 1 lb. 8A Red Magnetic Powder, Paint Marker, Hand Cleaner, Portable Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.