Shop All Welding Accessories
Magnaflux
WCP-2 White Contrast Paint
Mfr # WCP-2
Zoro # G3664561
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Yoke Inspection Kit
- Features Rapid-Drying, Ready-to-Use
- Standards ASME BPVC, BS 5044, EN ISO 9934-1, EN ISO 9934-2, ISO 9934-2
- Series Magnaglo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # WCP-2
- Zoro # G3664561
- Country of Origin United States
- Category Welding Accessories
Details
Item | Contrast Paint |
Color | White |
For Use With | Yoke Inspection Kit |
Features | Rapid-Drying, Ready-to-Use |
Standards | ASME BPVC, BS 5044, EN ISO 9934-1, EN ISO 9934-2, ISO 9934-2 |
Series | Magnaglo |
Container Type | Aerosol Can |
Compatible With | Yoke Inspection Kit |
Container Capacity | 12.1 oz |
Visibility | Non-Fluorescent |
Maximum Temperature | 122 Degrees F |
Form | Aerosol |
Process | Visible Magnetic Particle Testing |
For Use On | Dark-Coloured Test Surfaces |
Minimum Temperature | 41 Degrees F |
Product Type | Contrast Paint |
Description
Contrast Paint, Color White, Container Capacity 12.1 oz, Container Type Aerosol Can, Form Aerosol, Product Type Contrast Paint, Visibility Non-Fluorescent, Standards ASME BPVC, BS 5044, EN ISO 9934-1, EN ISO 9934-2, ISO 9934-2, Series Magnaglo, Compatible With Yoke Inspection Kit, Features Rapid-Drying, Ready-to-Use, For Use On Dark-Coloured Test Surfaces, Process Visible Magnetic Particle Testing, Maximum Temperature 122 Degrees F, Minimum Temperature 41 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 3 (CTIP1-101-3)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- MAGNAFLUX Dye Penetrant Fluorescent, Developer (ZP-9F)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAGNAFLUX Pre-blended Fluor 20B Mag Particles (20B)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- Magnaflux Welding Accessories