Shop All Welding Accessories
Magnaflux
Pre-blended Fluor 20B Mag Particles
Mfr # 20B
Zoro # G3617363
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder, Pre-Blended Fluorescent
- Color Brown, Yellow-Green
- For Use With Yoke Inspection Kit
- Features Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity, Non-Foaming
- Standards AMS 3044, ASME, ASTM E1444, ASTM E709, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 20B
- Zoro # G3617363
- Country of Origin United States
- Category Welding Accessories
Details
Item | Magnetic Particles |
Type | Powder, Pre-Blended Fluorescent |
Color | Brown, Yellow-Green |
For Use With | Yoke Inspection Kit |
Features | Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity, Non-Foaming |
Standards | AMS 3044, ASME, ASTM E1444, ASTM E709, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271 |
Container Type | Pail |
Series | Magnaglo |
Product Type | Fluorescent Magnetic Particle Premix Powder |
Industry Application | Castings, Forging, Stamping, Welding |
Process | Fluorescent Wet Method Magnetic Particle Testing |
Container Capacity | 30 lb |
Form | Dry Powder |
Minimum Temperature | 42 Degrees F |
For Use On | Ferromagnetic Metals, Iron Alloys, Nickel Alloys, Steel |
Maximum Temperature | 120 Degrees F |
Visibility | Fluorescent |
Compatible With | Yoke Inspection Kit |
Description
Magnetic Particles, Color Brown, Yellow-Green, Container Capacity 30 lb, Container Type Pail, Form Dry Powder, Product Type Fluorescent Magnetic Particle Premix Powder, Visibility Fluorescent, Standards AMS 3044, ASME, ASTM E1444, ASTM E709, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Series Magnaglo, Compatible With Yoke Inspection Kit, Features Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity, Non-Foaming
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- KEYSCO TOOLS 5-1/2" L Horsehair Acid Brushes, 3/4" L x 1/2" W, PK144 (77691)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MAGNAFLUX Magnetic Particles, Red, 160 oz. (01-1780-69)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- Magnaflux Welding Accessories