Shop All Welding Accessories
Magnaflux
Penetrant, Kit
Mfr # SK-816
Zoro # G1751757
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks
- Includes (2) Cans of 10.6 oz Penetrant (3WU59), (2) Cans of 16 oz Developer (3WU60), (4) Cans of 10.5 oz Cleaner (3WU61)
- Features High-Contrast Color
- Standards AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # SK-816
- Zoro # G1751757
- Country of Origin United States
- Category Welding Accessories
Details
Item | Sk-816 Spotcheck Kit |
Application | For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks |
Includes | (2) Cans of 10.6 oz Penetrant (3WU59), (2) Cans of 16 oz Developer (3WU60), (4) Cans of 10.5 oz Cleaner (3WU61) |
Features | High-Contrast Color |
Standards | AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644 |
Container Type | Aerosol Can |
Series | Spotcheck |
Compatible With | Type 2 Penetrants |
For Use On | Castings, Forgings, Pressure Vessels, Welds |
Product Type | Solvent-Based Visible Dye Penetrant Testing Kit |
Form | Aerosol Spray |
Process | Detect Leaks, Fatigue Cracks, Stress |
Description
Sk-816 Spotcheck Kit, Container Type Aerosol Can, Includes (2) Cans of 10.6 oz Penetrant (3WU59), (2) Cans of 16 oz Developer (3WU60), (4) Cans of 10.5 oz Cleaner (3WU61), Product Type Solvent-Based Visible Dye Penetrant Testing Kit, Standards AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644, Series Spotcheck, Compatible With Type 2 Penetrants, Features High-Contrast Color, For Use On Castings, Forgings, Pressure Vessels, Welds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- WILSON SturDScreen Frame 6 x 8 Single Panel T Leg BLK Weld Curtain (36338)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- Magnaflux Welding Accessories