Shop All Welding Parts
Magnaflux
Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb
Mfr # 01-1716-69
Zoro # G311636933
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 01-1716-69
- Zoro # G311636933
- Country of Origin Unknown
- Category Welding Parts
Description
#1 Gray provides strong contrast on most metal surfaces during dry method mag particle testing in visible light. It is ready-to-use for visible light flaw detection of surface and slightly subsurface discontinuities in ferrous metals. It can be used in a powder blower or shaken from a bottle during magnetization, and blown off while current is still being applied. On material with a high magnetic retentivity, indications can still be formed after the current has been turned off.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, Ceramic Cup, 5/8", #10 (WP9/WP17/WP18/WP20/WP26) (53N88)
- JACKSON SAFETY Safety Plate Sets (29127)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM3A-12)
- MAGNAFLUX Penetrant Testing Kits, SK-816, General Purpose Spotcheck (01-5920-48)
- MAGNAFLUX Magnetic Particles, 7HF, Magnavis, Non-Fluorescent, 16 oz (01-1580-78)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 45 lb (01-1716-87)
- WESTERN ENTERPRISES Western Enterprises 312-317 Adaptor Cga-520-510 (312-317)
- Magnaflux Welding Parts