Shop All Welding Accessories
Magnaflux
Magnetic Particles, Red, 160 oz.
Mfr # 01-1780-69
Zoro # G9371896
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 160 oz
- Type Non-Fluorescent
- Color Red
- For Use With Yoke Inspection Kit
- Application For Detecting Cracks in Ferrous Metal Especially in Welds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magnaflux
- MFR # 01-1780-69
- Zoro # G9371896
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 160 oz |
Details
Item | Magnetic Particles |
Type | Non-Fluorescent |
Color | Red |
For Use With | Yoke Inspection Kit |
Application | For Detecting Cracks in Ferrous Metal Especially in Welds |
Features | Particle Buildup for Quick Detection, Minimal Dust Build-Up, Ready-to-Use |
Standards | AMS 3040, ASME, ASTM E1444, ASTM E709, ISO 9934, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271 |
Container Type | Pail |
Series | Magnaglo |
Product Type | Non-Fluorescent Magnetic Particle Powder |
Container Capacity | 10 lb |
Compatible With | Yoke Inspection Kit |
Visibility | Non-Fluorescent |
For Use On | Ferrous Metal |
Industry Application | Castings, Forging, Welding |
Process | Nonfluorescent Dry Method Magnetic Particle Testing |
Maximum Temperature | 600 Degrees F |
Form | Dry Powder |
Description
Magnetic Particles, Color Red, Container Capacity 10 lb, Container Type Pail, Form Dry Powder, Product Type Non-Fluorescent Magnetic Particle Powder, Visibility Non-Fluorescent, Standards AMS 3040, ASME, ASTM E1444, ASTM E709, ISO 9934, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Series Magnaglo, Compatible With Yoke Inspection Kit, Features Particle Buildup for Quick Detection, Minimal Dust Build-Up, Ready-to-Use, For Use On Ferrous Metal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- MOHAWK Tire Repair Swab, Cotton, 11 In. (000491)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- MAGNAFLUX Pre-blended Fluor 20B Mag Particles (20B)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- LONGEVITY PT-31 Plasma Torch LARGE Consumables, 80-Piece Kit (880195)
- Magnaflux Welding Accessories