Shop All Welding Accessories
Magnaflux
Fluorescent Magnetic Particles, 16 oz.
Mfr # 14AM
Zoro # G0464847
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Type Aerosol
- Color Brown
- Application For Detecting Inclusions, Seams, Shrink Cracks, Tears, Laps, Flakes, Welding Defects, Grinding Cracks, Quenching Cracks and Fatigue Cracks
- Features Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 14AM
- Zoro # G0464847
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 16 oz |
Details
Item | Fluorescent Magnetic Particles |
Type | Aerosol |
Color | Brown |
Application | For Detecting Inclusions, Seams, Shrink Cracks, Tears, Laps, Flakes, Welding Defects, Grinding Cracks, Quenching Cracks and Fatigue Cracks |
Features | Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity |
Net Weight | 10 oz |
Standards | AMS 2641, AMS 3046, ASME, ASTM E1444, ASTM E709, ISO 9934, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271 |
Container Type | Aerosol Can |
Series | Magnaglo |
Visibility | Fluorescent |
Process | Fluorescent Wet Method Magnetic Particle Testing |
Container Capacity | 10.5 oz |
Minimum Temperature | 50 Degrees F |
Maximum Temperature | 120 Degrees F |
For Use On | High Strength Alloy |
Product Type | Oil-Based Fluorescent Magnetic Particle Suspension |
Form | Aerosol |
Description
Fluorescent Magnetic Particles, Color Brown, Container Capacity 10.5 oz, Container Type Aerosol Can, Form Aerosol, Product Type Oil-Based Fluorescent Magnetic Particle Suspension, Visibility Fluorescent, Standards AMS 2641, AMS 3046, ASME, ASTM E1444, ASTM E709, ISO 9934, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Series Magnaglo, Features Corrosion Protection, Durable Particles, Particle Mobility, High Sensitivity, For Use On High Strength Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- POWERWELD Wire Lube Pads, 8 per Package (LUBE8)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- MAGNAFLUX Magnetic Particles, Red, 160 oz. (01-1780-69)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- MAGSWITCH Fixturing Dolly, Steel, On/Off Setting (8100361)
- Magnaflux Welding Accessories