Shop All Welding Accessories
This Product is Discontinued
Magnaflux
Fluorescent Dye Penetrant Kit (Discontinued)
Mfr # EV6000 ZP KIT
Zoro # G7469640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10.5 oz
- Type NDT Inspection
- Color Fluorescent
- For Use With Yoke Inspection Kit
- Application For Detecting Cracks and Leaks in Precision Casts and Forgings, Machined Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # EV6000 ZP KIT
- Zoro # G7469640
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Size | 10.5 oz |
Details
Item | Fluorescent Dye Penetrant Kit With Ultraviolet Light |
Type | NDT Inspection |
Color | Fluorescent |
For Use With | Yoke Inspection Kit |
Application | For Detecting Cracks and Leaks in Precision Casts and Forgings, Machined Components |
Includes | (2) 10.5 oz NDT Cleaner and Remover, (4) Towels, 12.0 oz Solvent Based Developer, Carrying Case, DYKEM(R) Brite-Mark Yellow Paint Marker, LED UV Lamp, SCRUBS(R) Hand Cleaner, Shop Cloth |
Net Weight | 300 g |
Voltage | 100/240 |
Features | Emulsifiable Penetrants Are Used For A Wide Range Of Sensitive Applications |
Compatible With | Yoke Inspection Kit |
Product Type | Fluorescent Dye Penetrant Kit with Ultraviolet Light |
Container Capacity | 10.5 oz |
Process | Fatigue Cracks |
For Use On | Machined Components, Precision Casts and Forgings |
Description
Fluorescent Dye Penetrant Kit With Ultraviolet Light, Container Capacity 10.5 oz, Includes (2) 10.5 oz NDT Cleaner and Remover, (4) Towels, 12.0 oz Solvent Based Developer, Carrying Case, DYKEM(R) Brite-Mark Yellow Paint Marker, LED UV Lamp, SCRUBS(R) Hand Cleaner, Shop Cloth, Product Type Fluorescent Dye Penetrant Kit with Ultraviolet Light, Color Fluorescent, Compatible With Yoke Inspection Kit, Features Emulsifiable Penetrants Are Used for a Wide Range of Sensitive Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.