Shop All Welding Accessories
Magnaflux
Electromagnetic Particle Yoke
Mfr # Y-2
Zoro # G4319414
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10-1/2 in
- Color Gray, Green, Red
- Input Voltage 115V
- For Use With Magnetic Particles, NDT Materials, White Contrast Paint
- Application Automotive, Gas, General Industrial, Oil, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # Y-2
- Zoro # G4319414
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 10-1/2 in |
Details
Item | Electromagnetic Particle Yoke |
Color | Gray, Green, Red |
Input Voltage | 115V |
For Use With | Magnetic Particles, NDT Materials, White Contrast Paint |
Application | Automotive, Gas, General Industrial, Oil, Welding |
Includes | Carrying Case, Cleaning Cloth, Y-2 AC Electromagnetic Yoke with #1 Gray and #8A Red Magnetic Powders, Yellow Paint Marker |
Features | Ergonomic, Light-Weight Design, Field-Swappable Power Cord, Isolated, Replaceable Trigger Switch |
Series | Magnaglo |
Voltage | 115V AC |
Standards | ASME BPVC, ASTM E1444, ASTM E3024, ASTM E709, ISO 9934-3, MIL-STD-271 |
Visibility | Non-Fluorescent |
Compatible With | Magnetic Particles, NDT Materials, White Contrast Paint |
Industry Application | Automotive, Gas, General Industrial, Oil, Welding |
Product Type | Electromagnetic Yoke Magnavis Kit |
Description
Electromagnetic Particle Yoke, Color Gray, Green, Red, Includes Carrying Case, Cleaning Cloth, Y-2 AC Electromagnetic Yoke with #1 Gray and #8A Red Magnetic Powders, Yellow Paint Marker, Product Type Electromagnetic Yoke Magnavis Kit, Visibility Non-Fluorescent, Standards ASME BPVC, ASTM E1444, ASTM E3024, ASTM E709, ISO 9934-3, MIL-STD-271, Series Magnaglo, Compatible With Magnetic Particles, NDT Materials, White Contrast Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- SAFETUBE Safetube Electrode Canister, 18", PK12 (1205455)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- MAGNAFLUX Pre-blended Fluor 20B Mag Particles (20B)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- MAGSWITCH Ground Clamp, 200 lb. Max. Pull, Steel (8100746)
- Magnaflux Welding Accessories