Shop All Welding Accessories
Magnaflux
Dye Penetrant, Red, 16 oz.
Mfr # SKL-WP2
Zoro # G9784056
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.6 oz
- Type Visible
- Color Red
- For Use With Cleaner and Developer
- Application For Detecting Cracks in Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # SKL-WP2
- Zoro # G9784056
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 11.6 oz |
Details
Item | Dye Penetrant |
Type | Visible |
Color | Red |
For Use With | Cleaner and Developer |
Application | For Detecting Cracks in Metal |
Features | Easy Water-Wash Removal, Low Odor, Very Low Toxicity |
Standards | AECL, AMS 2644, ASME, ASTM E1417, ASTM E165, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, GE P50YP107, ISO 3452, MIL-STD-2132, MIL-STD-271, NAVSEA T9074-AS-GIB-010/271, NDT, QPL SAE AMS 2644 |
Series | Spotcheck |
Container Type | Aerosol Can |
Minimum Temperature | 40 Degrees F |
Process | Visible Dye Penetrant |
Maximum Temperature | 125 Degrees F |
Compatible With | SKD-S2 Solvent-Based Developer |
Product Type | Water-Washable Visible Dye Penetrant |
Coverage | 65 sq ft/gal |
For Use On | Castings, Forgings, General Metal Work, Pressure Vessels, Welds |
Form | Aerosol Spray |
Container Capacity | 11.6 oz |
Description
Dye Penetrant, Container Capacity 11.6 oz, Container Type Aerosol Can, Product Type Water-Washable Visible Dye Penetrant, Standards AECL, AMS 2644, ASME, ASTM E1417, ASTM E165, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, GE P50YP107, ISO 3452, MIL-STD-2132, MIL-STD-271, NAVSEA T9074-AS-GIB-010/271, NDT, QPL SAE AMS 2644, Series Spotcheck, Color Red, Compatible With SKD-S2 Solvent-Based Developer, Coverage 65 sq ft/gal, Features Easy Water-Wash Removal, Low Odor, Very Low Toxicity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002731)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- AMERICAN TORCH TIP Handle, 53N06R (53N06R)
- MAGNAFLUX Pre-blended Fluor 20B Mag Particles (20B)
- MAGNAFLUX Penetrant, Kit (SK-816)
- MAGNAFLUX WCP-2 White Contrast Paint (WCP-2)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- SHURLITE Three Flint Spark Lighter, 10PK (4501)
- Magnaflux Welding Accessories