Shop All Welding Parts
Magnaflux
Developer, ZP-9F, Solvent Based Developer, Aerosol Can, 11.9 oz
Mfr # 01-3354-78
Zoro # G311637015
product price: $35.59
/ea
Sold in multiples of 12 for $427.08
$427.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 01-3354-78
- Zoro # G311637015
- Country of Origin Unknown
- Category Welding Parts
Description
As a complementary developer for penetrant inspections, ZP-5B forms an opaque white coating that makes a contrasting background for indications. This white powder developer is mixed with water for use and disperses quickly to form an opaque white suspension, but must be continually agitated during use to ensure uniformity of mix as developer will settle out on standing. ZP-5B can be used to enhance fluorescent indications during FPI Type 1 testing or used at higher concentrations to form an opaque white background for visible / color-contrast Type 2 dye penetrant inspections. ZP-5B is listed on the QPL SAE AMS 2644 Qualified Product List.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- BERNARD Contact Tip, 0.023 in, Centerfire (T-023)
- BLUE DEMON SS Weld Wire, 0.030", 30lb. Spool (ER308LSI-030-30)
- FORNEY Forney Industries Inc 37250 Flux Brazing - 0.5 lbs. (8909772)
- MAGNAFLUX Contrast Paint, WCP-2, Magnavis, Non-Fluorescent, 16 oz (01-2250-78)
- MAGNAFLUX Penetrant Testing Kits, SK-816, General Purpose Spotcheck (01-5920-48)
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- MAGNAFLUX Magnetic Particles, 7HF, Magnavis, Non-Fluorescent, 16 oz (01-1580-78)
- MASTER APPLIANCE Heating Element (30313)
- Magnaflux Welding Parts