Shop All Welding Accessories
Magnaflux
Black Visible 7HF Mag Particles
Mfr # 7HF
Zoro # G3686121
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5 oz
- Type Aerosol, Visible
- Color Black
- For Use With Yoke Inspection Kit
- Features Great Particle Mobility, Heavy Particle Buildup, Low Odor, Very Low Toxicity, Very Small Particle Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflux
- MFR # 7HF
- Zoro # G3686121
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 10.5 oz |
Details
Item | Magnetic Particles |
Type | Aerosol, Visible |
Color | Black |
For Use With | Yoke Inspection Kit |
Features | Great Particle Mobility, Heavy Particle Buildup, Low Odor, Very Low Toxicity, Very Small Particle Size |
Standards | AMS 3043, ASME BPVC, ASTM E1444, ASTM E709, Boeing PS-21201, ISO 9934, MIL-STD-2132, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271 |
Net Weight | 300 g |
Series | Magnaglo |
Container Type | Aerosol Can |
Maximum Temperature | 120 Degrees F |
Process | Nonfluorescent Wet Method Magnetic Particle Testing |
For Use On | Light Surfaces, Machined Parts |
Form | Aerosol |
Compatible With | Yoke Inspection Kit |
Container Capacity | 10.5 oz |
Product Type | Oil-Based Visible Magnetic Particle Suspension |
Minimum Temperature | 6 Degrees F |
Visibility | Non-Fluorescent |
Description
Magnetic Particles, Color Black, Container Capacity 10.5 oz, Container Type Aerosol Can, Form Aerosol, Product Type Oil-Based Visible Magnetic Particle Suspension, Visibility Non-Fluorescent, Standards AMS 3043, ASME BPVC, ASTM E1444, ASTM E709, Boeing PS-21201, ISO 9934, MIL-STD-2132, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, Series Magnaglo, Compatible With Yoke Inspection Kit, Features Great Particle Mobility, Heavy Particle Buildup, Low Odor, Very Low Toxicity, Very Small Particle Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- XTRWELD E70C-6M .035 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW (SP70C6M035-33)
- BLUEFIRE Trigger Start Gas Welding Torch Nozzel Head with MAPP Gas Cylinder (MRS-7013-K)
- ESAB OK Aristorod 12.40 .030x11# AWS Weld (1A5008460H)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- MAGNAFLUX Pre-blended Fluor 20B Mag Particles (20B)
- MAGNAFLUX Magnetic Particles, Red, 160 oz. (01-1780-69)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- MAGNAFLUX Penetrant, Kit (SK-816)
- SEM 8 oz Brushable Copper Welding Primer Can (SEM-40786)
- Magnaflux Welding Accessories