Shop All Catalytic Converters
Magnaflow
Magnaflow M66-99509HM 3 in. Universal Catalytic Converters
Mfr # M66-99509HM
Zoro # G704019497
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflow
- MFR # M66-99509HM
- Zoro # G704019497
- UPC # 841380032508
- Country of Origin China
- Category Catalytic Converters
Description
Features
- Universal Catalytic Converter
- Inlet Diameter: 3 in.
- Converter Inlet Attachment: Slip fit
- Outlet Quantity: One
- Outlet Diameter: 3 in.
- Converter Outlet Attachment: Slip fit
- AIR Tube: No
- Converter Case Material: Stainless steel
- Converter Substrate Material: Metallic substrate
- Heat Shield: Yes
- Converter Overall Length: 19.5 in.
- Converter Overall Width: 7 in.
- Converter Style: 3-way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS SUN VISOR CLIP (94473143900)
- ROBINAIR Refrigerant RRR Machine, A/C, 24" W (34788NI)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- WALKER EXHAUST Exhaust Muffler Assembly, 56249 (56249)
- MAGNAFLOW Magnaflow M66-53009 3 in. Universal Catalytic Converters (M66-53009)
- MAGNAFLOW Universal Catalytic Converters (M66-51354)
- MAGNAFLOW MAGNAFLOW 94006 Catalytic Converter; 2.5 In. Inlet - Outlet (M66-94006)
- WALKER EXHAUST Catalytic Converter, 54723 (54723)
- EASTERN CONVERTERS FED/EPA DIRECT-FIT (50514)
- WALKER EXHAUST Catalytic Converter, 82814 (82814)
- WALKER EXHAUST Catalytic Converter, 54346 (54346)
- Magnaflow Catalytic Converters