Shop All Automotive Mufflers & Exhaust Pipes
Magnaflow
Magnaflow M66-12469 18 x 5 x 8 in. Natural Performance Mufflers - Stainless Steel
Mfr # M66-12469
Zoro # G704054467
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflow
- MFR # M66-12469
- Zoro # G704054467
- UPC # 841380001092
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Performance Mufflers
- Finish: Natural
- Muffler Material: Stainless Steel
- Case Shape: Oval
- Inlet Diameter: 3 in.
- Inlet Location:
- Offset Outlet Diameter:
- 3 in.
- Outlet Location: Offset
- Internal Construction: Perforated stainless tube with packing
- Dimension:
- 18" x 5" x 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550274 (P550274)
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- FLITZ Ceramic Sealant 473ml/16oz Spray Bottle (CS 02906)
- BEHRENS 1 Quart Funnel with 14 Inch Flex Spout, Galvanized Steel (GF21)
- MAGNAFLOW DODGE RAM PICKUP PERFORMANCE KIT (16869)
- MAGNAFLOW MUFF S/S 14" X 2-1/2" D/D (11386)
- MAGNAFLOW MUFF S/S 22" X 3", 3" D/S (12590)
- MAGNAFLOW CAT-BACK EXHAUST SYSTEM (15306)
- MAGNAFLOW MUFF S/S 14" X 2-1/2" C/C (12616)
- MAGNAFLOW MUFF S/S 6" RND X 14"X3-1/2"C/C (14161)
- PERMATEX Bandage Mufflr/Tail Pipe (80331)
- Magnaflow Automotive Mufflers & Exhaust Pipes