Shop All Catalytic Converters
Magnaflow
MAGNAFLOW 99006HM Catalytic Converter; 2.5 In. Inlet - Outlet
Mfr # M66-99006HM
Zoro # G603960975
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflow
- MFR # M66-99006HM
- Zoro # G603960975
- Country of Origin China
- Category Catalytic Converters
Description
Features
- Magnaflow converters have a ribbed body that minimizes expansion & distortion when the converter heats up and magnaflow converters are seam welded close to the converter body for a strong, tight bond
- Magnaflow converters have a 1/2 in. lap-joint where the necks meet the body. The neck does not extend into the converter body where it could hamper exhaust flow
- Separate dies on different sized inlets. We don't skimp by putting larger neck sizes on smaller bodies. This would reduce the flow of the converter and performance of our product
- Magnaflow uses a monolithic honeycomb catalyst. The ceramic is designed for maximum flow and surface area. The coating method is strictly controlled to maintain exact specifications
- Magnaflow uses a heavier gauge stainless steel, tip to tip. Others use mixed weights and materials
- Magnaflow uses an aluminized or stainless OEM-style ribbed heat shield that creates a rigid wall of protection against heat and adds to the structural stability of the converter
- Magnaflow installs a factory capped, 90 degree air tube on "with air" converters. This saves time during installation
- Case Material - Stainless Steel
- Inlet Size - 2-1/2 in.
- Inlet Attachment - Slip-Fit
- Outlet Size - 2-1/2 in.
- Outlet Attachment - Slip-Fit
- Shape - Oval
- Body Length - 12 in.
- Overall Length - 16 in.
- Substrate Material - Ceramic
- Fits for various make, model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Swivel Oil Filter Wrench, 3.5" - 3-7/8" (53500)
- WALKER EXHAUST Exhaust Tail Pipe, 42449 (42449)
- DONALDSON P573481, HYD SPIN (P573481)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1316 (OB1316)
- MAGNAFLOW MAGNAFLOW 94006 Catalytic Converter; 2.5 In. Inlet - Outlet (M66-94006)
- MAGNAFLOW Magnaflow M66-53009 3 in. Universal Catalytic Converters (M66-53009)
- MAGNAFLOW Universal Catalytic Converters (M66-51354)
- AP EXHAUST Converter-Direct Fit, 643006 (643006)
- WALKER EPA Ultra Direct Fit Converter 1995-2000 Toyota Tacoma 2.7L 3.4L, 15826 (15826)
- EASTERN CONVERTERS FED/EPA SEMI-UNIVERSAL (82214)
- WALKER EXHAUST CATALYTIC CONVERTER (16450)
- Magnaflow Emission Control Parts