Shop All Automotive Mufflers & Exhaust Pipes
Magnaflow Exhaust Systems
Magnaflow Exhaust Systems MAG14239 14 x 3 in. Offset by Offset Stainless Steel Muffler
Mfr # MAG14239
Zoro # G803961079
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnaflow Exhaust Systems
- MFR # MAG14239
- Zoro # G803961079
- UPC # 841380002242
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look.
Features- Stainless steel construction
- All mufflers are engineered with a wide open performance design
- Developed using our signature deep tone sound
- Material: Stainless Steel
- Body Length: 14"
- Inlet/Outlet Size: 3"
- Core Size: 3"
- Position: Offset/Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST TAIL PIPE (66044)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 12 Foot (DTR7012)
- BALDWIN FILTERS Air Filter, Design Rectangular, 8-13/32" W (PA32000)
- MAGNAFLOW EXHAUST SYSTEMS MUFF S/S 14X5X8 2.25/3 W/TIP (14815)
- MAGNAFLOW EXHAUST SYSTEMS MUFF S/S 18" X 3" C/C (12649)
- MAGNAFLOW EXHAUST SYSTEMS 15-C F150 CATBACK EXHAUST SYSTEM (DOES NOT FIT RAPTOR OR HYBRID) (19565)
- MAGNAFLOW EXHAUST SYSTEMS CATB 18-12 JEEP WRANGLER (19539)
- AP EXHAUST Muffler-Msl Maximum Merit Exhaust, 700046 (700046)
- CRP PRODUCTS Muffler Hanger, 1124920282Ec (1124920282EC)
- WALKER EXHAUST Exhaust Elbow, 41633 (41633)
- Magnaflow Exhaust Systems Emission Control Parts