Shop All Blind Rivets
Magnabulb
Blind Rivet, Dome Head, 3/16 in Dia., 33/64 in L, Steel Body, 25 PK
Mfr # MBP-R6-M7-PKT
Zoro # G3697617
product price: $12.85
/pk 25, $0.51/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.244 in to 0.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnabulb
- MFR # MBP-R6-M7-PKT
- Zoro # G3697617
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 33/64 in |
Hole Size | .191-.201 |
Head Dia. | .385 |
Head Height | 0.813 |
Head Diameter | 25/64 in |
Overall Length | 1 7/8 in |
Maximum Hole Diameter | 0.201 in |
Minimum Hole Diameter | 0.191 in |
Shank Diameter | 0.1875 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 33/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,700 lb, Tensile Strength 1,050 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.191 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MBP-R8-M5-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 25 PK (MBP-R8-M9-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Steel Body, 25 PK (MBP-R6-M5-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBCP-R8-M3-PKT)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- Magnabulb Blind Rivets