Shop All Blind Rivets
Magnabulb
Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK
Mfr # MBP-R6-M4-PKT
Zoro # G3682366
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.126 in to 0.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnabulb
- MFR # MBP-R6-M4-PKT
- Zoro # G3682366
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 13/32 in |
Hole Size | .191-.201 |
Head Dia. | .385 |
Head Height | 0.695 |
Minimum Hole Diameter | 0.191 in |
Head Diameter | 25/64 in |
Shank Diameter | 0.1875 in |
Maximum Hole Diameter | 0.201 in |
Overall Length | 1 3/4 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 25/64 in, Head Angle Not Applicable, Shear Strength 1,700 lb, Tensile Strength 1,050 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.191 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in Length, 25 PK (U51050.031.0375)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- GYFORD Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel (SO-SSCAP50)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MBCP-R8-M5-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 33/64 in L, Steel Body, 25 PK (MBP-R6-M7-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 25 PK (MBP-R8-M13-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R6-M6-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U34126.012.4244)
- Magnabulb Blind Rivets