Shop All Blind Rivets
Magnabulb
Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 25 PK
Mfr # MBP-R8-M9-PKT
Zoro # G3661786
product price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.346 in to 0.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magnabulb
- MFR # MBP-R8-M9-PKT
- Zoro # G3661786
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 23/32 in |
Head Height | 1.06 |
Hole Size | .261-.272 |
Head Dia. | 0.530 in |
Shank Diameter | 0.25 in |
Head Diameter | 17/32 in |
Maximum Hole Diameter | 0.272 in |
Overall Length | 2 1/4 in |
Minimum Hole Diameter | 0.261 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 1/4 in, Body Length 23/32 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,000 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 11/32 in, Maximum Material Thickness 27/64 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.261 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (N04100.025.0100)
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MBCP-R8-M5-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R6-M6-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK (MBP-R8-M7-PKT)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 33/64 in L, Steel Body, 25 PK (MBP-R6-M7-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Stainless Steel Body, 1000 PK (SSDSS34)
- Magnabulb Blind Rivets