Shop All Dry Erase Board Accessories
Magna Visual
Marker Holder, Clear, 2-7/8 In.W x 4 In. H
Mfr # AHM
Zoro # G5949867
original price:
$14.39
5% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Color Clear
- Width 2 7/8 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Marker Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # AHM
- Zoro # G5949867
- UPC # 643749610835
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 4 in |
Width | 2 7/8 in |
Details
Item | Marker Holder |
Color | Clear |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Marker Holder |
Description
Marker Holder, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Clear, Height 4 in, Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 (3311131C)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- BSC PREFERRED 12 1/8 x 9 1/8 x 2'' White Easy-Fold Mailers, 50PK (S-342)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- LEARNING ADVANTAGE Dry Erase Magnetic Triangle - 45/45/90 Degrees (7595)
- Magna Visual Dry Erase Board Accessories