Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Triangles, 3/4 In. W, Red, PK20
Mfr # FI-323
Zoro # G2107686
product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Color Red
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Triangles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-323
- Zoro # G2107686
- UPC # 727289027862
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Triangles |
Color | Red |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Triangles |
Description
Magnetic Triangles, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Red, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Carpet Napping Shear, Coated, 7-7/8-Inch (717C)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- SMEAD Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK (89421)
- A2Z SCILAB Yellow Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR162)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- Magna Visual Dry Erase Board Accessories