Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Triangles, 3/4 In. W, Green, PK20
Mfr # FI-326
Zoro # G2806329
product price: $5.45
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Triangles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-326
- Zoro # G2806329
- UPC # 727289027886
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Triangles |
Color | Green |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Triangles |
Description
Magnetic Triangles, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Green, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, Clear, PK50 (61003)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ32)
- BANKERS BOX Bankers Box, Blue, PK12 (07243)
- TARGUS Corporate Traveler Backpack, CUCT02B (CUCT02B)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Data Cards, 5 Colors 8.5x11", PK1000 (DC-30-3M)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, Yellow, PK25 (PMR-762)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- Magna Visual Dry Erase Board Accessories